2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC4-14AWH-L
  • 
Lugs - LCC4-14AWH-L CU COMP LUG 2HOLE #4 - #3 - LCC4-14AWH-L
PANDUITlogo
PANDUIT

LCC4-14AWH-L CU COMP LUG 2HOLE #4 - #3

Product code: 
PDTLCC414AWHL
Mfr Number: 
LCC4-14AWH-L
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
Min: 50 EA , Multiple  50 EA
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
LCC4-14AWH-L CU COMP LUG 2HOLE #4 - #3

Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC4-14AWH-L
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Mfr UNSPSC 39121405
Pkg Weight 2.09
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Overall Length 2.58 INCH
Material ELECTRO TIN PLATED SEAMLESS COPPER
Additional Information PACKAGING QUANTITY 50
 
Approval UL 486-A, CSA
Conductor Size 4 AWG OR 4 AWG (WELD), 40 TO 50 (NAVY)
Voltage Rating 35 KV
Color GRAY
CONDUCTOR MATERIAL COPPER
Die Index 29
Stud Size 1/4 INCH
Pad Size 0.55 INCH W X 0.09 INCH THK
Barrel Type 45 DEG LONG
Number of Pad Holes 2
Pad Hole Spacing 0.63 INCH
Barrel Length 1.05 INCH