2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC4-10AWH-L
  • 
Lugs - LCC4-10AWH-L COPPER COMPRESSION LUG 2 HO - LCC4-10AWH-L
PANDUITlogo
PANDUIT

LCC4-10AWH-L COPPER COMPRESSION LUG 2 HO

Product code: 
PDTLCC410AWHL
Mfr Number: 
LCC4-10AWH-L
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
LCC4-10AWH-L COPPER COMPRESSION LUG 2 HO
Two-hole, long barrel lug with window, #4 — #3 AWG STR, #2 AWG SOL wire, #10 stud hole, .63 hole spacing, 45° angle tongue.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC4-10AWH-L
MFR UNSPSC 39121405
PRODUCT NAME COMPRESSION CONNECTOR
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT 2.08
PKG TYPE PK
PKG WEIGHT UOM LB
PKG QTY 50
PKG UOM EA
OVERALL LENGTH 2.11 INCH
ADDITIONAL INFORMATION PACKAGING QUANTITY 50 FINISH TIN PLATED
 
APPROVAL UL, CSA
Conductor Size 4 AWG
VOLTAGE RATING 35 KV (UL), 600 V (CSA)
COLOR GRAY
CONDUCTOR MATERIAL COPPER
DIE INDEX P29
STUD SIZE #10
PAD SIZE 0.55 INCH W X 0.09 INCH THK
BARREL TYPE 45 DEG LONG WITH WINDOW
NUMBER OF PAD HOLES 2
BARREL LENGTH 1.05 INCH
Pad Hole Spacing 0.625 INCH