Min: 50 EA , Multiple 50 EA
Lugs | |
| Catalog Number | LCC4-10AW-L |
|---|---|
| Mfrcode | PAND |
| MFR UNSPSC | 39121405 |
| PRODUCT NAME | COMPRESSION CONNECTOR |
| PKG WEIGHT | 1.53 |
| MFR FULLNAME | PANDUIT CORPORATION |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 50 |
| PKG UOM | EA |
| OVERALL LENGTH | 2.4 INCH |
| ADDITIONAL INFORMATION | PACKAGING QUANTITY 50 FINISH TIN PLATED |
| APPROVAL | UL, CSA |
|---|---|
| Conductor Size | 4 AWG |
| COLOR | GRAY |
| VOLTAGE RATING | 35 KV (UL), 600 V (CSA) |
| CONDUCTOR MATERIAL | COPPER |
| DIE INDEX | P29 |
| STUD SIZE | #10 |
| PAD SIZE | 0.55 INCH W X 0.09 INCH THK |
| BARREL TYPE | LONG WITH WINDOW |
| NUMBER OF PAD HOLES | 2 |
| Pad Hole Spacing | 0.625 INCH |
| BARREL LENGTH | 1.05 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.