2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC250-38DH-X
  • 
Lugs - LCC250-38DH-X CU COMP LUG 2HOLE 250 KCMI - LCC250-38DH-X
PANDUITlogo
PANDUIT

LCC250-38DH-X CU COMP LUG 2HOLE 250 KCMI

Product code: 
PDTLCC25038DHX
Mfr Number: 
LCC250-38DH-X
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
Min: 10 EA , Multiple  10 EA
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
LCC250-38DH-X CU COMP LUG 2HOLE 250 KCMI


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Mfr UNSPSC 39121405
Catalog Number LCC250-38DH-X
Mfr Fullname PANDUIT CORPORATION
Pkg Weight 2.15
Product Name COMPRESSION CONNECTOR
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 10
Pkg UOM EA
Material ELECTROLYTIC TIN PLATED COPPER
Additional Information STANDARD PACKAGE QUANTITY 10 PIECE
 
Approval UL 486-A, CSA
Conductor Size 250 MCM, 4/0 AWG (WELD), 250 (NAVY)
Voltage Rating 35 KV
Color YELLOW
CONDUCTOR MATERIAL COPPER
Die Index 62
Stud Size 3/8 INCH
Pad Size 1.17 INCH W X 0.14 INCH THK
Barrel Type 45 DEG LONG
Number of Pad Holes 2
Pad Hole Spacing 1 INCH
Barrel Length 1.61 INCH