Min: 10 EA , Multiple 10 EA
Lugs | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | LCC250-00-X |
| MFR FULLNAME | PANDUIT CORPORATION |
| PRODUCT NAME | COMPRESSION CONNECTOR |
| MFR UNSPSC | 39121405 |
| PKG WEIGHT | 2.78 |
| PKG TYPE | PK |
| PKG WEIGHT UOM | LB |
| PKG QTY | 10 |
| PKG UOM | EA |
| OVERALL LENGTH | 5.23 INCH |
| Material | COPPER |
|---|---|
| ADDITIONAL INFORMATION | LOCOMOTIVE CONDUCTOR SIZE 550/24 LUG TYPE BLANK TONGUE STANDARD PACKAGE QUANTITY 10 PIECE |
| APPROVAL | UL 486-A, CSA |
| Conductor Size | 250 MCM, 4/0 AWG (WELD), 250 (NAVY) |
| VOLTAGE RATING | 35 KV |
| COLOR | YELLOW |
| CONDUCTOR MATERIAL | COPPER |
| DIE INDEX | 62 |
| PAD SIZE | 3 INCH L X 1.17 INCH W X 0.14 INCH THK |
| BARREL TYPE | LONG |
| BARREL LENGTH | 1.56 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.