2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC2-38BW-Q
  • 
Lugs - LCC2-38BW-Q CU COMP LUG 2HOLE #2 AWG - LCC2-38BW-Q
PANDUITlogo
PANDUIT

LCC2-38BW-Q CU COMP LUG 2HOLE #2 AWG

Product code: 
PDTLCC238BWQ
Mfr Number: 
LCC2-38BW-Q
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
Min: 25 EA , Multiple  25 EA
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
LCC2-38BW-Q CU COMP LUG 2HOLE #2 AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC2-38BW-Q
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 1.6
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 25
Pkg UOM EA
Overall Length 2.99 INCH
Material ELECTRO TIN PLATED SEAMLESS COPPER
 
Approval UL, CSA
Conductor Size 2 AWG
Voltage Rating 35 KV (UL)
Color BROWN
CONDUCTOR MATERIAL COPPER
Die Index P33
Stud Size 3/8 INCH
Pad Size 0.66 INCH W X 0.1 INCH THK
Barrel Type LONG WITH WINDOW
Number of Pad Holes 2
Pad Hole Spacing 0.75 INCH
Barrel Length 1.16 INCH