2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC10-14AW-L
  • 
Lugs - LCC1014AWL CU COMP LUG 2HOLE #10AWG - LCC10-14AW-L
PANDUITlogo
PANDUIT

LCC1014AWL CU COMP LUG 2HOLE #10AWG

Product code: 
PDTLCC1014AWL
Mfr Number: 
LCC10-14AW-L
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
Min: 50 EA , Multiple  50 EA
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
LCC1014AWL CU COMP LUG 2HOLE #10AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC10-14AW-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight .75
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Overall Length 1.93 INCH
 
Additional Information PACKAGING QUANTITY 50 FINISH TIN PLATED
Approval UL, CSA
Conductor Size 10 AWG
Voltage Rating 35 KV (UL), 600 V (CSA)
CONDUCTOR MATERIAL COPPER
Stud Size 1/4 INCH
Pad Size 0.42 INCH W X 0.05 INCH THK
Barrel Type LONG WITH WINDOW
Number of Pad Holes 2
Pad Hole Spacing 0.625 INCH
Barrel Length 0.53 INCH