2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC10-14AWF-L
  • 
Lugs - LCC10-14AWF-L COPPER COMPRESSION LUG 2 H - LCC10-14AWF-L
PANDUITlogo
PANDUIT

LCC10-14AWF-L COPPER COMPRESSION LUG 2 H

Product code: 
PDTLCC1014AWFL
Mfr Number: 
LCC10-14AWF-L
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
LCC10-14AWF-L COPPER COMPRESSION LUG 2 H
Two-hole, long barrel lug with window, #10 AWG wire, 1/4 stud hole, .63 hole spacing, 90° angle tongue.


Technical Specifications



Technical Specifications

Lugs
Catalog Number LCC10-14AWF-L
Mfrcode PAND
MFR UNSPSC 39121405
PRODUCT NAME COMPRESSION CONNECTOR
PKG WEIGHT .81
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT UOM LB
PKG QTY 50
PKG TYPE PK
PKG UOM EA
OVERALL LENGTH 1.56 INCH
 
ADDITIONAL INFORMATION PACKAGING QUANTITY 50 FINISH TIN PLATED
APPROVAL UL, CSA
Conductor Size 10 AWG
VOLTAGE RATING 35 KV (UL), 600 V (CSA)
CONDUCTOR MATERIAL COPPER
STUD SIZE 1/4 INCH
PAD SIZE 0.42 INCH W X 0.05 INCH THK
BARREL TYPE 90 DEG LONG WITH WINDOW
NUMBER OF PAD HOLES 2
Pad Hole Spacing 0.625 INCH
BARREL LENGTH 0.53 INCH