2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC1-14A-E
  • 
Lugs - LCC1-14A-E COPPER COMPRESSION LUG 2 HOLE - LCC1-14A-E
PANDUITlogo
PANDUIT

LCC1-14A-E COPPER COMPRESSION LUG 2 HOLE

Product code: 
PDTLCC114AE
Mfr Number: 
LCC1-14A-E
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
LCC1-14A-E COPPER COMPRESSION LUG 2 HOLE
Two-hole, long barrel lug, #1 AWG wire, 1/4 stud hole, .63 hole spacing.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC1-14A-E
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME COMPRESSION CONNECTOR
MFR UNSPSC 39121405
PKG WEIGHT 1.48
PKG TYPE PK
PKG WEIGHT UOM LB
PKG QTY 20
PKG UOM EA
OVERALL LENGTH 3 INCH
Material COPPER
ADDITIONAL INFORMATION LOCOMOTIVE CONDUCTOR SIZE 150/24 STANDARD PACKAGE QUANTITY 20 PIECE
 
APPROVAL UL 486-A, CSA
Conductor Size 1 AWG, 2 AWG (WELD), 75 (NAVY)
VOLTAGE RATING 35 KV
COLOR GREEN
CONDUCTOR MATERIAL COPPER
DIE INDEX 37
STUD SIZE 1/4 INCH
PAD SIZE 0.7 INCH W X 0.11 INCH THK
BARREL TYPE LONG
NUMBER OF PAD HOLES 2
Pad Hole Spacing 0.63 INCH
BARREL LENGTH 1.36 INCH