2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC1-12W-E
  • 
Lugs - LCC1-12W-E CU COMP LUG 2HOLE #1 AWG - LCC1-12W-E
PANDUITlogo
PANDUIT

LCC1-12W-E CU COMP LUG 2HOLE #1 AWG

Product code: 
PDTLCC112WE
Mfr Number: 
LCC1-12W-E
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
Min: 20 EA , Multiple  20 EA
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
LCC1-12W-E CU COMP LUG 2HOLE #1 AWG


Technical Specifications



Technical Specifications

Lugs
MFR UNSPSC 39121405
Mfrcode PAND
Catalog Number LCC1-12W-E
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME COMPRESSION CONNECTOR
PKG WEIGHT 2.07
PKG WEIGHT UOM LB
PKG QTY 20
PKG TYPE PK
PKG UOM EA
OVERALL LENGTH 4.63 INCH
Material ELECTRO TIN PLATED SEAMLESS COPPER
 
APPROVAL UL, CSA
Conductor Size 1 AWG
VOLTAGE RATING 35 KV (UL)
COLOR GREEN
CONDUCTOR MATERIAL COPPER
DIE INDEX P37
STUD SIZE 1/2 INCH
PAD SIZE 0.75 INCH W X 0.09 INCH THK
BARREL TYPE LONG WITH WINDOW
NUMBER OF PAD HOLES 2
Pad Hole Spacing 1.75 INCH
BARREL LENGTH 1.36 INCH