2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCB8-38-L
  • 
Lugs - LCB8-38-L CU COMPRS LUG 1 HOLE #8 AWG - LCB8-38-L
PANDUITlogo
PANDUIT

LCB8-38-L CU COMPRS LUG 1 HOLE #8 AWG

Product code: 
PDTLCB838L
Mfr Number: 
LCB8-38-L
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
Min: 50 EA , Multiple  50 EA
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
LCB8-38-L CU COMPRS LUG 1 HOLE #8 AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCB8-38-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight .79
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Overall Length 1.75 INCH
Additional Information PACKAGING QUANTITY 50 FINISH TIN PLATED
 
Approval UL, CSA
Conductor Size 8 AWG
Voltage Rating 35 KV (UL), 600 V (CSA)
Color RED
CONDUCTOR MATERIAL COPPER
Die Index P21
Stud Size 3/8 INCH
Pad Size 0.6 INCH W X 0.05 INCH THK
Barrel Type LONG
Number of Pad Holes 1
Barrel Length 0.7 INCH