2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCB600-58-6
  • 
Lugs - LCB600-58-6 CU COMPRS LUG 1 HOLE 600 K - LCB600-58-6
PANDUITlogo
PANDUIT

LCB600-58-6 CU COMPRS LUG 1 HOLE 600 K

Product code: 
PDTLCB600586
Mfr Number: 
LCB600-58-6
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
Min: 6 EA , Multiple  6 EA
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
LCB600-58-6 CU COMPRS LUG 1 HOLE 600 K


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCB600-58-6
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 4.34
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 6
Pkg UOM EA
Overall Length 5.11 INCH
Material COPPER
 
Additional Information LOCOMOTIVE CONDUCTOR SIZE 1100/24 STANDARD PACKAGE QUANTITY 6 PIECE
Approval UL 486-A, CSA
Conductor Size 600 MCM, 400 MCM (WELD)
Voltage Rating 35 KV
Color GREEN
CONDUCTOR MATERIAL COPPER
Die Index 94
Stud Size 5/8 INCH
Pad Size 1.71 INCH W X 1/4 INCH THK
Barrel Type LONG
Number of Pad Holes 1
Barrel Length 2.69 INCH