2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCB400-12-6
  • 
Lugs - LCB400-12-6 CU COMPRS LUG 1 HOLE 400 K - LCB400-12-6
PANDUITlogo
PANDUIT

LCB400-12-6 CU COMPRS LUG 1 HOLE 400 K

Product code: 
PDTLCB400126
Mfr Number: 
LCB400-12-6
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
Min: 6 EA , Multiple  6 EA
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
LCB400-12-6 CU COMPRS LUG 1 HOLE 400 K


Technical Specifications



Technical Specifications

Lugs
PRODUCT NAME COMPRESSION CONNECTOR
Catalog Number LCB400-12-6
MFR UNSPSC 39121405
Mfrcode PAND
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT 2.07
PKG TYPE PK
PKG QTY 6
PKG WEIGHT UOM LB
PKG UOM EA
OVERALL LENGTH 4.09 INCH
ADDITIONAL INFORMATION LOCOMOTIVE CONDUCTOR SIZE 775/24 STANDARD PACKAGE QUANTITY 6 PIECE
 
Material COPPER
APPROVAL UL 486-A, CSA
Conductor Size 400 MCM, 300 MCM (WELD)
VOLTAGE RATING 35 KV
COLOR BLUE
CONDUCTOR MATERIAL COPPER
DIE INDEX 76
STUD SIZE 1/2 INCH
PAD SIZE 1.41 INCH W X 0.17 INCH THK
BARREL TYPE LONG
NUMBER OF PAD HOLES 1
BARREL LENGTH 2 INCH