2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCB2-38-Q
  • 
Lugs - LCB2-38-Q CU COMPRS LUG 1 HOLE #2 AWG - LCB2-38-Q
PANDUITlogo
PANDUIT

LCB2-38-Q CU COMPRS LUG 1 HOLE #2 AWG

Product code: 
PDTLCB238Q
Mfr Number: 
LCB2-38-Q
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
Min: 50 EA , Multiple  50 EA
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
LCB2-38-Q CU COMPRS LUG 1 HOLE #2 AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCB2-38-Q
Mfr UNSPSC 39121405
Product Name COMPRESSION CONNECTOR
Mfr Fullname PANDUIT CORPORATION
Pkg Weight 1.9
Pkg Weight UOM LB
Pkg Type PK
Pkg UOM EA
Pkg Qty 25
Overall Length 2.34 INCH
Additional Information PACKAGING QUANTITY 25 FINISH TIN PLATED
 
Approval UL, CSA
Conductor Size 2 AWG
Voltage Rating 35 KV (UL), 600 V (CSA)
Color BROWN
CONDUCTOR MATERIAL COPPER
Die Index P33
Stud Size 3/8 INCH
Pad Size 0.66 INCH W X 0.1 INCH THK
Barrel Type LONG
Number of Pad Holes 1
Barrel Length 1.16 INCH