2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCB1-38-E
  • 
Lugs - LCB1-38-E CU COMPRS LUG 1 HOLE #1 AWG - LCB1-38-E
PANDUITlogo
PANDUIT

LCB1-38-E CU COMPRS LUG 1 HOLE #1 AWG

Product code: 
PDTLCB138E
Mfr Number: 
LCB1-38-E
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
Min: 20 EA , Multiple  20 EA
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
LCB1-38-E CU COMPRS LUG 1 HOLE #1 AWG


Technical Specifications



Technical Specifications

Lugs
Catalog Number LCB1-38-E
Mfrcode PAND
MFR UNSPSC 39121405
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME COMPRESSION CONNECTOR
PKG WEIGHT 1.24
PKG WEIGHT UOM LB
PKG QTY 20
PKG TYPE PK
PKG UOM EA
OVERALL LENGTH 2.57 INCH
ADDITIONAL INFORMATION PACKAGING QUANTITY 20 FINISH TIN PLATED
 
APPROVAL UL, CSA
Conductor Size 1 AWG
VOLTAGE RATING 35 KV (UL), 600 V (CSA)
COLOR GREEN
CONDUCTOR MATERIAL COPPER
DIE INDEX P37
STUD SIZE 3/8 INCH
PAD SIZE 0.7 INCH W X 0.11 INCH THK
BARREL TYPE LONG
NUMBER OF PAD HOLES 1
BARREL LENGTH 1.36 INCH