2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCAX4-14-L
  • 
Lugs - LCAX4-14-L CU COMP LUG 1 HOLE #4 AWG F - LCAX4-14-L
PANDUITlogo
PANDUIT

LCAX4-14-L CU COMP LUG 1 HOLE #4 AWG F

Product code: 
PDTLCAX414L
Mfr Number: 
LCAX4-14-L
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
Min: 50 EA , Multiple  50 EA
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
LCAX4-14-L CU COMP LUG 1 HOLE #4 AWG F


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCAX4-14-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight .95
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Overall Length 1.35 INCH
Additional Information PACKAGING QUANTITY 50 FINISH TIN PLATED
 
Approval UL, CSA
Conductor Size 4 AWG (FLEX)
Voltage Rating 35 KV (UL), 600 V (CSA)
Color GRAY
CONDUCTOR MATERIAL COPPER
Die Index P29
Stud Size 1/4 INCH
Pad Size 0.55 INCH W X 0.09 INCH THK
Barrel Type STANDARD WITH WINDOW
Number of Pad Holes 1
Barrel Length 0.53 INCH