2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCAX2-56H-E
  • 
Lugs - LCAX2-56H-E CU COMP LUG 1HOLE #2 AWG F - LCAX2-56H-E
PANDUITlogo
PANDUIT

LCAX2-56H-E CU COMP LUG 1HOLE #2 AWG F

Product code: 
PDTLCAX256HE
Mfr Number: 
LCAX2-56H-E
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
Min: 20 EA , Multiple  20 EA
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
LCAX2-56H-E CU COMP LUG 1HOLE #2 AWG F


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCAX2-56H-E
MFR UNSPSC 39121405
PRODUCT NAME COMPRESSION CONNECTOR
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT .98
PKG TYPE PK
PKG WEIGHT UOM LB
PKG QTY 20
PKG UOM EA
OVERALL LENGTH 1.42 INCH
ADDITIONAL INFORMATION PACKAGING QUANTITY 20 FINISH TIN PLATED
 
APPROVAL UL, CSA
Conductor Size 2 AWG (FLEX)
VOLTAGE RATING 35 KV (UL), 600 V (CSA)
COLOR BROWN
CONDUCTOR MATERIAL COPPER
DIE INDEX P33
STUD SIZE 5/16 INCH
PAD SIZE 0.7 INCH W X 0.11 INCH THK
BARREL TYPE 45 DEG STANDARD WITH WINDOW
NUMBER OF PAD HOLES 1
BARREL LENGTH 0.59 INCH