Min: 20 EA , Multiple 20 EA
Lugs | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | LCAX2-14F-E |
| MFR UNSPSC | 39121405 |
| MFR FULLNAME | PANDUIT CORPORATION |
| PRODUCT NAME | COMPRESSION CONNECTOR |
| PKG WEIGHT | 1.06 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 20 |
| PKG UOM | EA |
| OVERALL LENGTH | 1.31 INCH |
| ADDITIONAL INFORMATION | PACKAGING QUANTITY 20 FINISH TIN PLATED |
| APPROVAL | UL, CSA |
|---|---|
| Conductor Size | 2 AWG (FLEX) |
| VOLTAGE RATING | 35 KV (UL), 600 V (CSA) |
| COLOR | BROWN |
| CONDUCTOR MATERIAL | COPPER |
| DIE INDEX | P33 |
| STUD SIZE | 1/4 INCH |
| PAD SIZE | 0.7 INCH W X 0.11 INCH THK |
| BARREL TYPE | 90 DEG STANDARD WITH WINDOW |
| NUMBER OF PAD HOLES | 1 |
| BARREL LENGTH | 0.59 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.