2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCAN4-14-L
  • 
Lugs - LCAN4-14-L CU COMP LUG 1HOLE #4 AWG - LCAN4-14-L
PANDUITlogo
PANDUIT

LCAN4-14-L CU COMP LUG 1HOLE #4 AWG

Product code: 
PDTLCAN414L
Mfr Number: 
LCAN4-14-L
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
Min: 50 EA , Multiple  50 EA
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
LCAN4-14-L CU COMP LUG 1HOLE #4 AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCAN4-14-L
PRODUCT NAME COMPRESSION CONNECTOR
MFR FULLNAME PANDUIT CORPORATION
MFR UNSPSC 39121405
PKG WEIGHT 1.41
PKG WEIGHT UOM LB
PKG QTY 200
PKG UOM EA
OVERALL LENGTH 1.75 INCH
PKG TYPE CT
Material COPPER
 
ADDITIONAL INFORMATION LUG TYPE NARROW TONGUE STANDARD PACKAGE QUANTITY 50 PIECE WITH INSPECTION WINDOW
APPROVAL UL 486-A, CSA
Conductor Size 4 AWG
VOLTAGE RATING 35 KV
COLOR GRAY
CONDUCTOR MATERIAL COPPER
DIE INDEX 29
STUD SIZE 1/4 INCH
PAD SIZE 0.74 INCH L X 1/2 INCH W X 0.09 INCH THK
BARREL TYPE STANDARD
NUMBER OF PAD HOLES 1
BARREL LENGTH 0.81 INCH