2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCAN1-14-E
  • 
Lugs - LCAN1-14-E CU COMP LUG 1HOLE #1 AWG - LCAN1-14-E
PANDUITlogo
PANDUIT

LCAN1-14-E CU COMP LUG 1HOLE #1 AWG

Product code: 
PDTLCAN114E
Mfr Number: 
LCAN1-14-E
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
Min: 20 EA , Multiple  20 EA
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
LCAN1-14-E CU COMP LUG 1HOLE #1 AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCAN1-14-E
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 1.03
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 20
Pkg UOM EA
Overall Length 2.2 INCH
Material COPPER
 
Additional Information LUG TYPE NARROW TONGUE STANDARD PACKAGE QUANTITY 20 PIECE WITH INSPECTION WINDOW
Approval UL 486-A, CSA
Conductor Size 1 AWG
Voltage Rating 35 KV
Color GREEN
CONDUCTOR MATERIAL COPPER
Die Index 37
Stud Size 1/4 INCH
Pad Size 1.04 INCH L X 1/2 INCH W X 0.11 INCH THK
Barrel Type STANDARD
Number of Pad Holes 1
Barrel Length 0.88 INCH