Min: 3 EA , Multiple 3 EA
Lugs | |
| Mfrcode | PAND |
|---|---|
| MFR UNSPSC | 39121405 |
| Catalog Number | LCAF750-12-3 |
| MFR FULLNAME | PANDUIT CORPORATION |
| PKG WEIGHT | 3.45 |
| PKG TYPE | PK |
| PKG WEIGHT UOM | LB |
| PRODUCT NAME | COMPRESSION CONNECTOR |
| PKG QTY | 3 |
| PKG UOM | EA |
| OVERALL LENGTH | 4.94 INCH |
| Material | COPPER |
| ADDITIONAL INFORMATION | LOCOMOTIVE CONDUCTOR SIZE 1925/24 STANDARD PACKAGE QUANTITY 3 PIECE WITH INSPECTION WINDOW |
|---|---|
| APPROVAL | UL 486-A, CSA |
| Conductor Size | 1000 MCM (CODE) |
| VOLTAGE RATING | 35 KV |
| COLOR | ORANGE |
| CONDUCTOR MATERIAL | COPPER |
| DIE INDEX | 107 |
| STUD SIZE | 1/2 INCH |
| PAD SIZE | 2.16 INCH W X 0.32 INCH THK |
| BARREL TYPE | BELLED |
| NUMBER OF PAD HOLES | 1 |
| BARREL LENGTH | 1.94 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.