2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCAF4-38-L
  • 
Lugs - LCAF4-38-L PANDUIT 1-HOLE COPPER LUG - LCAF4-38-L
PANDUITlogo
PANDUIT

LCAF4-38-L PANDUIT 1-HOLE COPPER LUG

Product code: 
PDTLCAF438L
Mfr Number: 
LCAF4-38-L
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
Min: 50 EA , Multiple  50 EA
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
LCAF4-38-L PANDUIT 1-HOLE COPPER LUG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCAF4-38-L
MFR UNSPSC 39121405
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME COMPRESSION CONNECTOR
PKG WEIGHT 1.43
PKG WEIGHT UOM LB
PKG QTY 200
PKG TYPE CT
PKG UOM EA
OVERALL LENGTH 1.85 INCH
Material COPPER
 
ADDITIONAL INFORMATION LOCOMOTIVE CONDUCTOR SIZE 105/24 STANDARD PACKAGE QUANTITY 50 PIECE WITH INSPECTION WINDOW
APPROVAL UL 486-A, CSA
Conductor Size 4 AWG (CODE), 4 AWG (WELD)
VOLTAGE RATING 35 KV
COLOR GRAY
CONDUCTOR MATERIAL COPPER
DIE INDEX 29
STUD SIZE 3/8 INCH
PAD SIZE 0.62 INCH W X 0.07 INCH THK
BARREL TYPE BELLED
NUMBER OF PAD HOLES 1
BARREL LENGTH 0.81 INCH