At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
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
Min: 20 EA , Multiple 20 EA
Lugs | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | LCAF2-56-E |
| Mfr UNSPSC | 39121405 |
| Mfr Fullname | PANDUIT CORPORATION |
| Product Name | COMPRESSION CONNECTOR |
| Pkg Weight | .99 |
| Pkg Weight UOM | LB |
| Pkg Type | PK |
| Pkg Qty | 20 |
| Pkg UOM | EA |
| Overall Length | 1.92 INCH |
| Material | COPPER |
| Additional Information | LOCOMOTIVE CONDUCTOR SIZE 150/24 STANDARD PACKAGE QUANTITY 20 PIECE WITH INSPECTION WINDOW |
|---|---|
| Approval | UL 486-A, CSA |
| Conductor Size | 1 AWG (CODE), 2 AWG (WELD) |
| Voltage Rating | 35 KV |
| Color | BROWN |
| CONDUCTOR MATERIAL | COPPER |
| Die Index | 33 |
| Stud Size | 5/16 INCH |
| Pad Size | 0.7 INCH W X 0.11 INCH THK |
| Barrel Type | BELLED |
| Number of Pad Holes | 1 |
| Barrel Length | 0.88 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.