2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCAF2-14H-E
  • 
Lugs - LCAF2-14H-E CU COMP LUG 1HOLE #2 AWG - LCAF2-14H-E
PANDUITlogo
PANDUIT

LCAF2-14H-E CU COMP LUG 1HOLE #2 AWG

Product code: 
PDTLCAF214HE
Mfr Number: 
LCAF2-14H-E
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
Min: 20 EA , Multiple  20 EA
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
LCAF2-14H-E CU COMP LUG 1HOLE #2 AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
MFR UNSPSC 39121405
Catalog Number LCAF2-14H-E
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME COMPRESSION CONNECTOR
PKG WEIGHT 1.03
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 20
PKG UOM EA
Material ELECTROLYTIC TIN PLATED COPPER
ADDITIONAL INFORMATION STANDARD PACKAGE QUANTITY 20 PIECE
 
APPROVAL UL 486-A, CSA
Conductor Size 1 AWG (CODE), 2 AWG (WELD)
VOLTAGE RATING 35 KV
COLOR BROWN
CONDUCTOR MATERIAL COPPER
DIE INDEX 33
STUD SIZE 1/4 INCH
PAD SIZE 0.7 INCH W X 0.11 INCH THK
BARREL TYPE 45 DEG BELLED
NUMBER OF PAD HOLES 1
BARREL LENGTH 0.88 INCH