Min: 10 EA , Multiple 10 EA
Lugs | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | LCAF1-56-X |
| Mfr UNSPSC | 39121405 |
| Mfr Fullname | PANDUIT CORPORATION |
| Product Name | COMPRESSION CONNECTOR |
| Pkg Weight | .7 |
| Pkg Weight UOM | LB |
| Pkg Type | CT |
| Pkg Qty | 40 |
| Pkg UOM | EA |
| Overall Length | 2 INCH |
| Material | COPPER |
| Additional Information | LOCOMOTIVE CONDUCTOR SIZE 225/24 STANDARD PACKAGE QUANTITY 10 PIECE WITH INSPECTION WINDOW |
|---|---|
| Approval | UL 486-A, CSA |
| Conductor Size | 1/0 AWG (CODE), 1 AWG (WELD) |
| Voltage Rating | 35 KV |
| Color | PINK |
| CONDUCTOR MATERIAL | COPPER |
| Die Index | 42 |
| Stud Size | 5/16 INCH |
| Pad Size | 0.76 INCH W X 0.12 INCH THK |
| Barrel Type | BELLED |
| Number of Pad Holes | 1 |
| Barrel Length | 0.94 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.