Min: 10 EA , Multiple 10 EA
Lugs | |
| MFR UNSPSC | 39121405 |
|---|---|
| Mfrcode | PAND |
| Catalog Number | LCAF1-14-X |
| MFR FULLNAME | PANDUIT CORPORATION |
| PRODUCT NAME | COMPRESSION CONNECTOR |
| PKG WEIGHT UOM | LB |
| PKG WEIGHT | .65 |
| PKG TYPE | PK |
| PKG QTY | 10 |
| PKG UOM | EA |
| OVERALL LENGTH | 1.95 INCH |
| Material | COPPER |
| ADDITIONAL INFORMATION | LOCOMOTIVE CONDUCTOR SIZE 225/24 STANDARD PACKAGE QUANTITY 10 PIECE WITH INSPECTION WINDOW |
|---|---|
| APPROVAL | UL 486-A, CSA |
| Conductor Size | 1/0 AWG (CODE), 1 AWG (WELD) |
| VOLTAGE RATING | 35 KV |
| COLOR | PINK |
| CONDUCTOR MATERIAL | COPPER |
| DIE INDEX | 42 |
| STUD SIZE | 1/4 INCH |
| PAD SIZE | 0.76 INCH W X 0.12 INCH THK |
| BARREL TYPE | BELLED |
| NUMBER OF PAD HOLES | 1 |
| BARREL LENGTH | 0.94 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.