2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCA8-14H-L
  • 
Lugs - LCA8-14H-L CU COMP LUG 1HOLE #8 AWG - LCA8-14H-L
PANDUITlogo
PANDUIT

LCA8-14H-L CU COMP LUG 1HOLE #8 AWG

Product code: 
PDTLCA814HL
Mfr Number: 
LCA8-14H-L
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
Min: 50 EA , Multiple  50 EA
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
LCA8-14H-L CU COMP LUG 1HOLE #8 AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
MFR UNSPSC 39121405
PRODUCT NAME COMPRESSION CONNECTOR
MFR FULLNAME PANDUIT CORPORATION
Catalog Number LCA8-14H-L
PKG WEIGHT .69
PKG TYPE PK
PKG WEIGHT UOM LB
PKG QTY 50
PKG UOM EA
Material ELECTROLYTIC TIN PLATED COPPER
ADDITIONAL INFORMATION LOCOMOTIVE CONDUCTOR SIZE 37/24 STANDARD PACKAGING QUANTITY 50
 
APPROVAL UL, CSA
Conductor Size 8 AWG, 23 (NAVY)
VOLTAGE RATING 35 KV
COLOR RED
CONDUCTOR MATERIAL COPPER
DIE INDEX 21
STUD SIZE 1/4 INCH
PAD SIZE 0.48 INCH W X 0.07 INCH THK
BARREL TYPE 45 DEG STANDARD
NUMBER OF PAD HOLES 1
BARREL LENGTH 0.56 INCH