2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCA6-14H-L
  • 
Lugs - LCA6-14H-L CU COMP LUG 1HOLE #6 AWG - LCA6-14H-L
PANDUITlogo
PANDUIT

LCA6-14H-L CU COMP LUG 1HOLE #6 AWG

Product code: 
PDTLCA614HL
Mfr Number: 
LCA6-14H-L
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
Min: 50 EA , Multiple  50 EA
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
LCA6-14H-L CU COMP LUG 1HOLE #6 AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCA6-14H-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Pkg Weight .98
Product Name COMPRESSION CONNECTOR
Pkg Weight UOM LB
Pkg Qty 50
Pkg Type PK
Pkg UOM EA
Material ELECTROLYTIC TIN PLATED COPPER
Additional Information LOCOMOTIVE CONDUCTOR SIZE 61/24 STANDARD PACKAGING QUANTITY 50
 
Approval UL, CSA
Conductor Size 6 AWG, 6 AWG (WELD), 30 (NAVY)
Voltage Rating 35 KV
Color BLUE
CONDUCTOR MATERIAL COPPER
Die Index 24
Stud Size 1/4 INCH
Pad Size 0.48 INCH W X 0.08 INCH THK
Barrel Type 45 DEG STANDARD
Number of Pad Holes 1
Barrel Length 0.81 INCH