2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCA500-38-6
  • 
Lugs - LCA500-38-6 CU COMPRS LUG 1 HOLE 500 K - LCA500-38-6
PANDUITlogo
PANDUIT

LCA500-38-6 CU COMPRS LUG 1 HOLE 500 K

Product code: 
PDTLCA500386
Mfr Number: 
LCA500-38-6
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
Min: 6 EA , Multiple  6 EA
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
LCA500-38-6 CU COMPRS LUG 1 HOLE 500 K


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
MFR UNSPSC 39121405
Catalog Number LCA500-38-6
MFR FULLNAME PANDUIT CORPORATION
PKG TYPE PK
PKG WEIGHT 2.35
PKG WEIGHT UOM LB
PRODUCT NAME COMPRESSION CONNECTOR
PKG QTY 6
PKG UOM EA
OVERALL LENGTH 3.39 INCH
Material COPPER
 
ADDITIONAL INFORMATION LOCOMOTIVE CONDUCTOR SIZE 925/24 STANDARD PACKAGE QUANTITY 6 PIECE WITH INSPECTION WINDOW
APPROVAL UL 486-A, CSA
Conductor Size 500 MCM
VOLTAGE RATING 35 KV
COLOR BROWN
CONDUCTOR MATERIAL COPPER
DIE INDEX 87
STUD SIZE 3/8 INCH
PAD SIZE 1.54 INCH W X 0.22 INCH THK
BARREL TYPE STANDARD
NUMBER OF PAD HOLES 1
BARREL LENGTH 1.75 INCH