2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCA500-34-6
  • 
Lugs - LCA500-34-6 COPPER COMPRESSION LUG 1 HOL - LCA500-34-6
PANDUITlogo
PANDUIT

LCA500-34-6 COPPER COMPRESSION LUG 1 HOL

Product code: 
PDTLCA500346
Mfr Number: 
LCA500-34-6
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
LCA500-34-6 COPPER COMPRESSION LUG 1 HOL
One-hole, standard barrel with window lug, 500 kcmil cable, 3/4 stud hole.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCA500-34-6
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 2.52
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 6
Pkg UOM EA
Overall Length 3.9 INCH
Material COPPER
 
Additional Information LOCOMOTIVE CONDUCTOR SIZE 925/24 STANDARD PACKAGE QUANTITY 6 PIECE WITH INSPECTION WINDOW
Approval UL 486-A, CSA
Conductor Size 500 MCM
Voltage Rating 35 KV
Color BROWN
CONDUCTOR MATERIAL COPPER
Die Index 87
Stud Size 3/4 INCH
Pad Size 1.54 INCH W X 0.22 INCH THK
Barrel Type STANDARD
Number of Pad Holes 1
Barrel Length 1.75 INCH