2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCA400-38-6
  • 
Lugs - LCA400-38-6 CU COMPRS LUG 1 HOLE 400 K - LCA400-38-6
PANDUITlogo
PANDUIT

LCA400-38-6 CU COMPRS LUG 1 HOLE 400 K

Product code: 
PDTLCA400386
Mfr Number: 
LCA400-38-6
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
Min: 6 EA , Multiple  6 EA
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
LCA400-38-6 CU COMPRS LUG 1 HOLE 400 K

Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCA400-38-6
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 2.04
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 6
Pkg UOM EA
Overall Length 3.22 INCH
Material COPPER
 
Approval UL 486-A, CSA
Additional Information LOCOMOTIVE CONDUCTOR SIZE 775/24 STANDARD PACKAGE QUANTITY 6 PIECE WITH INSPECTION WINDOW
Conductor Size 400 MCM
Voltage Rating 35 KV
Color BLUE
CONDUCTOR MATERIAL COPPER
Die Index 76
Stud Size 3/8 INCH
Pad Size 1.39 INCH W X 0.18 INCH THK
Barrel Type STANDARD
Number of Pad Holes 1
Barrel Length 1.5 INCH