2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCA4-56H-L
  • 
Lugs - LCA4-56H-L CU COMP LUG 1HOLE #4 - #3 - LCA4-56H-L
PANDUITlogo
PANDUIT

LCA4-56H-L CU COMP LUG 1HOLE #4 - #3

Product code: 
PDTLCA456HL
Mfr Number: 
LCA4-56H-L
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
Min: 50 EA , Multiple  50 EA
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
LCA4-56H-L CU COMP LUG 1HOLE #4 - #3


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCA4-56H-L
MFR UNSPSC 39121405
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME COMPRESSION CONNECTOR
PKG TYPE PK
PKG WEIGHT UOM LB
PKG WEIGHT 1.34
PKG QTY 50
PKG UOM EA
Material ELECTROLYTIC TIN PLATED COPPER
ADDITIONAL INFORMATION LOCOMOTIVE CONDUCTOR SIZE 105/24 STANDARD PACKAGING QUANTITY 50
 
APPROVAL UL, CSA
Conductor Size 4 AWG, 4 AWG (WELD), 40 TO 50 (NAVY)
VOLTAGE RATING 35 KV
COLOR GRAY
CONDUCTOR MATERIAL COPPER
DIE INDEX 29
STUD SIZE 5/16 INCH
PAD SIZE 0.55 INCH W X 0.09 INCH THK
BARREL TYPE 45 DEG STANDARD
NUMBER OF PAD HOLES 1
BARREL LENGTH 0.81 INCH