Min: 10 EA , Multiple 10 EA
Lugs | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | LCA350-58H-X |
| Mfr Fullname | PANDUIT CORPORATION |
| Mfr UNSPSC | 39121405 |
| Product Name | COMPRESSION CONNECTOR |
| Pkg Weight | 2.41 |
| Pkg Weight UOM | LB |
| Pkg Type | PK |
| Pkg Qty | 10 |
| Pkg UOM | EA |
| Material | ELECTROLYTIC TIN PLATED COPPER |
| Additional Information | STANDARD PACKAGE QUANTITY 10 PIECE |
| Approval | UL 486-A, CSA |
|---|---|
| Conductor Size | 350 MCM |
| Voltage Rating | 35 KV |
| Color | RED |
| CONDUCTOR MATERIAL | COPPER |
| Die Index | 71 |
| Stud Size | 5/8 INCH |
| Pad Size | 1.28 INCH W X 0.17 INCH THK |
| Barrel Type | 45 DEG STANDARD |
| Number of Pad Holes | 1 |
| Barrel Length | 1.44 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.