2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCA350-12H-X
  • 
Lugs - LCA350-12H-X CU COMP LUG 1HOLE 350 KCMI - LCA350-12H-X
PANDUITlogo
PANDUIT

LCA350-12H-X CU COMP LUG 1HOLE 350 KCMI

Product code: 
PDTLCA35012HX
Mfr Number: 
LCA350-12H-X
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
Min: 10 EA , Multiple  10 EA
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
LCA350-12H-X CU COMP LUG 1HOLE 350 KCMI


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCA350-12H-X
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 2.33
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 10
Pkg UOM EA
Material ELECTROLYTIC TIN PLATED COPPER
Additional Information STANDARD PACKAGE QUANTITY 10 PIECE
 
Approval UL 486-A, CSA
Conductor Size 350 MCM
Voltage Rating 35 KV
Color RED
CONDUCTOR MATERIAL COPPER
Die Index 71
Stud Size 1/2 INCH
Pad Size 1.28 INCH W X 0.17 INCH THK
Barrel Type 45 DEG STANDARD
Number of Pad Holes 1
Barrel Length 1.44 INCH