2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCA300-12H-X
  • 
Lugs - LCA300-12H-X COPPER COMPRESSION LUG 1 HO - LCA300-12H-X
PANDUITlogo
PANDUIT

LCA300-12H-X COPPER COMPRESSION LUG 1 HO

Product code: 
PDTLCA30012HX
Mfr Number: 
LCA300-12H-X
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
LCA300-12H-X COPPER COMPRESSION LUG 1 HO
One-hole, standard barrel with window lug, 300 kcmil cable, 45° angle tongue, 1/2 stud hole.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
MFR UNSPSC 39121405
Catalog Number LCA300-12H-X
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME COMPRESSION CONNECTOR
PKG WEIGHT UOM LB
PKG WEIGHT 2.01
PKG TYPE PK
PKG QTY 10
PKG UOM EA
Material ELECTROLYTIC TIN PLATED COPPER
ADDITIONAL INFORMATION STANDARD PACKAGE QUANTITY 10 PIECE
 
APPROVAL UL 486-A, CSA
Conductor Size 300 MCM
VOLTAGE RATING 35 KV
COLOR WHITE
CONDUCTOR MATERIAL COPPER
DIE INDEX 66
STUD SIZE 1/2 INCH
PAD SIZE 1.19 INCH W X 0.16 INCH THK
BARREL TYPE 45 DEG STANDARD
NUMBER OF PAD HOLES 1
BARREL LENGTH 1.44 INCH