Min: 10 EA , Multiple 10 EA
Lugs | |
| Mfrcode | PAND |
|---|---|
| MFR UNSPSC | 39121405 |
| Catalog Number | LCA250-38H-X |
| MFR FULLNAME | PANDUIT CORPORATION |
| PKG WEIGHT | .92 |
| PRODUCT NAME | COMPRESSION CONNECTOR |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 10 |
| PKG UOM | EA |
| Material | ELECTROLYTIC TIN PLATED COPPER |
| ADDITIONAL INFORMATION | LOCOMOTIVE CONDUCTOR SIZE 550/24 STANDARD PACKAGING QUANTITY 10 |
| APPROVAL | UL, CSA |
|---|---|
| Conductor Size | 250 MCM, 4/0 AWG (WELD), 250 (NAVY) |
| VOLTAGE RATING | 35 KV |
| COLOR | YELLOW |
| CONDUCTOR MATERIAL | COPPER |
| DIE INDEX | 62 |
| PAD SIZE | 1.17 INCH W X 0.14 INCH THK |
| STUD SIZE | 3/8 INCH |
| BARREL TYPE | 45 DEG STANDARD |
| NUMBER OF PAD HOLES | 1 |
| BARREL LENGTH | 1.25 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.