2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCA250-12H-X
  • 
Lugs - LCA250-12H-X CU COMP LUG 1HOLE 250 KCMI - LCA250-12H-X
PANDUITlogo
PANDUIT

LCA250-12H-X CU COMP LUG 1HOLE 250 KCMI

Product code: 
PDTLCA25012HX
Mfr Number: 
LCA250-12H-X
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
Min: 10 EA , Multiple  10 EA
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
LCA250-12H-X CU COMP LUG 1HOLE 250 KCMI


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCA250-12H-X
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight .92
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 10
Pkg UOM EA
Material ELECTROLYTIC TIN PLATED COPPER
Additional Information LOCOMOTIVE CONDUCTOR SIZE 550/24 STANDARD PACKAGING QUANTITY 10
 
Approval UL, CSA
Conductor Size 250 MCM, 4/0 AWG (WELD), 250 (NAVY)
Voltage Rating 35 KV
Color YELLOW
CONDUCTOR MATERIAL COPPER
Die Index 62
Stud Size 1/2 INCH
Pad Size 1.17 INCH W X 0.14 INCH THK
Barrel Type 45 DEG STANDARD
Number of Pad Holes 1
Barrel Length 1.25 INCH