2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCA10-56-L
  • 
Lugs - LCA10-56-L CU COMP LUG 1HOLE #10 AWG - LCA10-56-L
PANDUITlogo
PANDUIT

LCA10-56-L CU COMP LUG 1HOLE #10 AWG

Product code: 
PDTLCA1056L
Mfr Number: 
LCA10-56-L
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
LCA10-56-L CU COMP LUG 1HOLE #10 AWG

Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCA10-56-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Pkg Weight UOM LB
Pkg Weight .42
Product Name COMPRESSION CONNECTOR
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Overall Length 1.28 INCH
 
Additional Information PACKAGING QUANTITY 50 FINISH TIN PLATED
Approval UL, CSA
Conductor Size 10 AWG
Voltage Rating 35 KV (UL), 600 V (CSA)
CONDUCTOR MATERIAL COPPER
Stud Size 5/16 INCH
Pad Size 0.54 INCH W X 0.04 INCH THK
Barrel Type STANDARD WITH WINDOW
Number of Pad Holes 1
Barrel Length 0.38 INCH