2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCA10-10-L
  • 
Lugs - LCA10-10-L COPPER COMPR. POWER CONN - LCA10-10-L
PANDUITlogo
PANDUIT

LCA10-10-L COPPER COMPR. POWER CONN

Product code: 
PDTLCA1010L
Mfr Number: 
LCA10-10-L
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
Min: 50 EA , Multiple  50 EA
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
LCA10-10-L COPPER COMPR. POWER CONN


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCA10-10-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight .44
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Overall Length 1.07 INCH
 
Additional Information PACKAGING QUANTITY 50 FINISH TIN PLATED
Approval UL, CSA
Conductor Size 10 AWG
Voltage Rating 35 KV (UL), 600 V (CSA)
CONDUCTOR MATERIAL COPPER
Stud Size #10
Pad Size 0.38 INCH W X 0.06 INCH THK
Barrel Type STANDARD WITH WINDOW
Number of Pad Holes 1
Barrel Length 0.38 INCH