2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCA1-56H-E
  • 
Lugs - LCA1-56H-E PANDUIT 1 HOLE COPPER LUG - LCA1-56H-E
PANDUITlogo
PANDUIT

LCA1-56H-E PANDUIT 1 HOLE COPPER LUG

Product code: 
PDTLCA156HE
Mfr Number: 
LCA1-56H-E
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
Min: 20 EA , Multiple  20 EA
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
LCA1-56H-E PANDUIT 1 HOLE COPPER LUG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCA1-56H-E
Product Name COMPRESSION CONNECTOR
Mfr Fullname PANDUIT CORPORATION
Mfr UNSPSC 39121405
Pkg Weight .93
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 20
Pkg UOM EA
Material ELECTROLYTIC TIN PLATED COPPER
Additional Information LOCOMOTIVE CONDUCTOR SIZE 150/24 STANDARD PACKAGING QUANTITY 20
 
Approval UL, CSA
Conductor Size 1 AWG, 2 AWG (WELD), 75 (NAVY)
Voltage Rating 35 KV
Color GREEN
CONDUCTOR MATERIAL COPPER
Die Index 37
Stud Size 5/16 INCH
Pad Size 0.7 INCH W X 0.11 INCH THK
Barrel Type 45 DEG STANDARD
Number of Pad Holes 1
Barrel Length 0.88 INCH