2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC4-14AWF-L
  • 
Lugs - HSTT12-48-Q PANDUIT HEAT SHRINK TUBENOR - LCC4-14AWF-L
PANDUITlogo
PANDUIT

HSTT12-48-Q PANDUIT HEAT SHRINK TUBENOR

Product code: 
PDTLCC414AWFL
Mfr Number: 
LCC4-14AWF-L
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
Min: 50 EA , Multiple  50 EA
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
HSTT12-48-Q PANDUIT HEAT SHRINK TUBENOR


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC4-14AWF-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 2.46
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Overall Length 2.58 INCH
Material ELECTRO TIN PLATED SEAMLESS COPPER
Additional Information PACKAGING QUANTITY 50
 
Approval UL 486-A, CSA
Conductor Size 4 AWG OR 4 AWG (WELD), 40 TO 50 (NAVY)
Voltage Rating 35 KV
Color GRAY
CONDUCTOR MATERIAL COPPER
Die Index 29
Stud Size 1/4 INCH
Pad Size 0.55 INCH W X 0.09 INCH THK
Barrel Type 90 DEG LONG
Number of Pad Holes 2
Pad Hole Spacing 0.63 INCH
Barrel Length 1.05 INCH