2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. 7000031372
  • 
Lugs - 10005 COPPER STANDARD BARREL CONN - 7000031372
3Mlogo
3M

10005 COPPER STANDARD BARREL CONN

Product code: 
MMM10005
Mfr Number: 
7000031372
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
Min: 10 EA , Multiple  10 EA
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
10005 COPPER STANDARD BARREL CONN
They are designed to connect copper conductors. Each connector is electro-tin plated to resist electrolytic corrosion. They are installed using standard industry tooling. Chamfered ends and an integral center cable stop ensure simplicity and ease of conductor insertion.


Technical Specifications



Technical Specifications

Lugs
Mfrcode 3M
Catalog Number 10005
Mfr UNSPSC 39121449
Mfr Fullname 3M ELECTRICAL MARKET ELECTRICAL PRODUCTS
Product Name STANDARD BARREL CONNECTOR
Pkg Weight .6
Pkg Weight UOM LB
Pkg Type CA
Pkg Qty 10
Pkg UOM EA
Pkg Length 3.6
Pkg Width 3.25
Pkg Height 2.25
Pkg Volume .015
 
Pkg Volume UOM CF
Type CENTER WIRE STOP
Additional Information PACKAGING QUANTITY 10 PER CASE APPLICATION INDOOR/OUTDOOR
Length 1.88 INCH
Approval UL 486-A, UL 486-B, CSA
Conductor Size 1/0 AWG
Voltage Rating 35 KV
CONDUCTOR MATERIAL COPPER
Color Code PINK
Body Material COPPER
Length in Inch 1.88
Barrel Type STANDARD BARREL
Inner Diameter 0.394 INCH
Outer Diameter 0.512 INCH