2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Slices, Joints, Ferrules
  6. 509401
  • 
Product videos
Product images
SP16 VINYLINK,22-16,SPLICE
 Previous
 Next
Slices, Joints, Ferrules - SP16 VINYLINK,22-16,SPLICE - 509401
BURNDYlogo
BURNDY

SP16 VINYLINK,22-16,SPLICE

Product code: 
BURSP16
Mfr Number: 
509401
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

SP16 VINYLINK,22-16,SPLICE
Copper Splice, 22-16 AWG, 1" Splice Length, Vinyl Insulated, Tin Plated,


Technical Specifications



Technical Specifications

Slices, Joints, Ferrules
Type SP
Material Electrolytic Copper
Size 1 IN Maximum Insulation Length X 0.145 IN Maximum Insulation Diameter
Application For Accommodating A Broad Range Of 600 Volt Cables
VOLTAGE RATING 600 V
Finish Electro-Tin Plated
 
Temperature Rating 105 DEG C
BRAND NAME BURNDY
Special Features Features: The Type SP VINYLINK Is A PVC Insulated Seamless Butt Splice
SUB BRAND VINYLINK
Standard UL Listed At 105 DEG C
CONDUCTOR RANGE 22 - 16 AWG