Slices, Joints, Ferrules | |
| Type | SP |
|---|---|
| Material | Electrolytic Copper |
| Application | For Accommodating A Broad Range Of 600 Volt Cables |
| Size | 1 IN Maximum Insulation Length X 0.18 IN Maximum Insulation Diameter |
| VOLTAGE RATING | 600 V |
| Finish | Electro-Tin Plated |
| Temperature Rating | 105 DEG C |
|---|---|
| BRAND NAME | BURNDY |
| Special Features | Features: The Type SP VINYLINK Is A PVC Insulated Seamless Butt Splice |
| SUB BRAND | VINYLINK |
| Standard | UL Listed At 105 DEG C |
| CONDUCTOR RANGE | 16 - 14 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.