2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Slices, Joints, Ferrules
  6. 509001
  • 
Product videos
Product images
SP10 VINYLINK,12-10,SPLICE
 Previous
 Next
Slices, Joints, Ferrules - SP10 VINYLINK,12-10,SPLICE - 509001
BURNDYlogo
BURNDY

SP10 VINYLINK,12-10,SPLICE

Product code: 
BURSP10
Mfr Number: 
509001
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
SP10 VINYLINK,12-10,SPLICE
Copper Splice, 12-10 AWG, 1.23" Splice Length, Vinyl Insulated,


Technical Specifications



Technical Specifications

Slices, Joints, Ferrules
Type SP
Material Electrolytic Copper
Application For Accommodating A Broad Range Of 600 Volt Cables
Size 1.23 IN Maximum Insulation Length X 0.26 IN Maximum Insulation Diameter
VOLTAGE RATING 600 V
Finish Electro-Tin Plated
 
Special Features Features: The Type SP VINYLINK Is A PVC Insulated Seamless Butt Splice
BRAND NAME BURNDY
Temperature Rating 105 DEG C
SUB BRAND VINYLINK
Standard UL Listed At 105 DEG C
CONDUCTOR RANGE 12 - 10 AWG