2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Ring Terminals
  6. 509244
  • 
Product videos
Product images
TP146 RING TERM INS 1614 BLUE
 Previous
 Next
Ring Terminals - TP146 RING TERM INS 1614 BLUE - 509244
BURNDYlogo
BURNDY

TP146 RING TERM INS 1614 BLUE

Product code: 
BURTP146
Mfr Number: 
509244
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
TP146 RING TERM INS 1614 BLUE
Copper Terminal, Ring Tongue, 16-14 AWG, #4-#6 Stud, Vinyl Insulated, Tin Plated,


Technical Specifications



Technical Specifications

Ring Terminals
Type TP
Material Pure Electrolytic Copper
Application For Commercial And Light Duty Industrial Control And Power Circuit Applications
VOLTAGE RATING 600 V
Cable Size 16 - 14 AWG
STUD SIZE #4 - #6 Hole
 
BRAND NAME BURNDY
Special Features Features: VINYLUG Type TP Is Designed For Commercial And Light Duty Industrial Control And Power Circuit Applications
SUB BRAND VINYLUG
Standard UL Listed
INSULATION Polyvinylchloride (PVC)