Min: 25 EA , Multiple 25 EA
Ring Terminals | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | PV8-38R-QY |
| MFR UNSPSC | 39121432 |
| PRODUCT NAME | INSULATED FUNNEL-ENTRY RING TERMINAL |
| MFR FULLNAME | PANDUIT CORPORATION |
| PKG WEIGHT | .23 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | CT |
| PKG QTY | 250 |
| Type | STANDARD |
|---|---|
| PKG UOM | EA |
| ADDITIONAL INFORMATION | BRAZED SEAM BARREL |
| APPROVAL | UL |
| COLOR | RED |
| INSULATION TYPE | VINYL INSULATED |
| Temperature Rating | 221 DEG F |
| STUD SIZE | 3/8 INCH |
| MAXIMUM CONDUCTOR SIZE | 8 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.