Min: 200 EA , Multiple 200 EA
Ring Terminals | |
| Catalog Number | PV6-56R-T |
|---|---|
| MFR UNSPSC | 39121432 |
| MFR FULLNAME | PANDUIT CORPORATION |
| Mfrcode | PAND |
| PRODUCT NAME | INSULATED FUNNEL-ENTRY RING TERMINAL |
| PKG WEIGHT | 2.58 |
| PKG TYPE | CT |
| PKG WEIGHT UOM | LB |
| PKG QTY | 1200 |
| PKG UOM | EA |
| Type | STANDARD |
|---|---|
| ADDITIONAL INFORMATION | DIMENSION 1.74 INCH LENGTH X 0.62 INCH WIDTH X 0.045 INCH THICK BRAZED SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER |
| APPROVAL | UL, CSA |
| STANDARD PACKAGE | 200 |
| COLOR | BLUE |
| INSULATION TYPE | VINYL INSULATED |
| Temperature Rating | 221 DEG F |
| STUD SIZE | 5/16 INCH |
| MAXIMUM CONDUCTOR SIZE | 6 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.