Min: 200 EA , Multiple 200 EA
Ring Terminals | |
| Catalog Number | PV4-56RX-T |
|---|---|
| Mfrcode | PAND |
| MFR UNSPSC | 39121432 |
| MFR FULLNAME | PANDUIT CORPORATION |
| PRODUCT NAME | INSULATED EXPANDED RING TERMINAL |
| PKG WEIGHT UOM | LB |
| PKG TYPE | CT |
| PKG WEIGHT | 3.88 |
| PKG QTY | 1200 |
| PKG UOM | EA |
| Type | STANDARD |
|---|---|
| ADDITIONAL INFORMATION | DIMENSION 1.94 INCH LENGTH X 0.68 INCH WIDTH X 0.05 INCH THICK BRAZED SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER |
| APPROVAL | UL, CSA |
| STANDARD PACKAGE | 200 |
| COLOR | YELLOW |
| INSULATION TYPE | VINYL INSULATED, EXPANDED ENTRY |
| Temperature Rating | 221 DEG F |
| STUD SIZE | 5/16 INCH |
| MAXIMUM CONDUCTOR SIZE | 4 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.