2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Ring Terminals
  6. PV4-56R-T
  • 
Ring Terminals - PV4-56R-T RING TERM  VNY  4 AWG  5/1 - PV4-56R-T
PANDUITlogo
PANDUIT

PV4-56R-T RING TERM VNY 4 AWG 5/1

Product code: 
PDTPV456RT
Mfr Number: 
PV4-56R-T
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
Min: 200 EA , Multiple  200 EA
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
PV4-56R-T RING TERM VNY 4 AWG 5/1


Technical Specifications



Technical Specifications

Ring Terminals
Mfrcode PAND
Catalog Number PV4-56R-T
Mfr UNSPSC 39121432
Mfr Fullname PANDUIT CORPORATION
Product Name INSULATED FUNNEL-ENTRY RING TERMINAL
Pkg Weight 3.86
Pkg Weight UOM LB
Pkg Type CT
Pkg Qty 1200
Pkg UOM EA
 
Type STANDARD
Additional Information DIMENSION 1.95 INCH LENGTH X 0.68 INCH WIDTH X 0.05 INCH THICK BRAZED SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER
Approval UL, CSA
Standard Package 200
Color YELLOW
Insulation Type VINYL INSULATED
Temperature Rating 221 DEG F
Stud Size 5/16 INCH
Maximum Conductor Size 4 AWG